1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
H 3136 L
Adapter Sleeve - 160 mm Bore Dia., M180x3 Thread Size
MI ITEM #
13196603
MFR #
H 3136 L
List Price
$1,848.18
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF H 3136 L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
H 3136 L
Adapter Sleeve - 160 mm Bore Dia., M180x3 Thread Size
MI ITEM #
13196603
MFR #
H 3136 L
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,848.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
H 3136 L STANDARD ACCESSORY
Specifications
Product Type
Adapter Sleeves
Bore Diameter
160 mm
Thread Size
M180x3
Taper
1:12
Series
H
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought