Motion
HA 3032

SKF
HA 3032

Adapter Sleeve - 5.4375 in Bore Dia., M160 x 3 Thread Size
Mi Item #13196608
MFR #HA 3032
Price$2,221.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 3032

Adapter Sleeve - 5.4375 in Bore Dia., M160 x 3 Thread Size
Mi Item #13196608
MFR #HA 3032

Mfr description
HA 3032 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,221.62/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Thread Size  
    M160 x 3

Details

  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)