Motion
HA 3036

SKF
HA 3036

Adapter Sleeve - 6.4375 in Bore Dia., M180x3 Thread Size
Mi Item #13196609
MFR #HA 3036
Price$1,702.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 3036

Adapter Sleeve - 6.4375 in Bore Dia., M180x3 Thread Size
Mi Item #13196609
MFR #HA 3036

Mfr description
HA 3036 STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,702.03/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in
  • Thread Size  
    M180x3

Details

  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)