Motion
HE 311 BE

SKF
HE 311 BE

Adapter Sleeve - 2.0000 in Bore Dia., W 55x1/19 Thread Size
Mi Item #13197224
MFR #HE 311 BE
Price$502.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 311 BE

Adapter Sleeve - 2.0000 in Bore Dia., W 55x1/19 Thread Size
Mi Item #13197224
MFR #HE 311 BE

Mfr description
HE 311 BE STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$502.22/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Thread Size  
    W 55x1/19

Details

  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)