Motion
HE 320 E

SKF
HE 320 E

Adapter Sleeve - 3.5000 in Bore Dia., M 100x2 Thread Size
Mi Item #13197225
MFR #HE 320 E
Price$279.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 320 E

Adapter Sleeve - 3.5000 in Bore Dia., M 100x2 Thread Size
Mi Item #13197225
MFR #HE 320 E

Mfr description
HE 320 E STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.73/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Thread Size  
    M 100x2

Details

  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)