1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
SKF HJ 2224 EC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
HJ 2224 EC
Crossed Roller Bearing - 4.7240 in Bore, 6.0410 in OD, Bearing steel Material
Mi Item #
13197232
MFR #
HJ 2224 EC
Mfr description
HJ 2224 EC CYLINDRICAL ROLLER BRG
Locate the shaft axially if there are no NJ or NUP design locating bearings within the product range Provide an extended inner ring seat for heavily loaded bearings in the locating position Simplify design or mounting procedures
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Bore Diameter
4.7240 in
Outside Diameter
6.0410 in
Details
Material
Bearing steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items