Motion
HK 1010 E

SKF
HK 1010 E

Needle Roller Bearing - 10 mm Bore, 14 mm OD, 10 mm Width
Mi Item #13197234
MFR #HK 1010 E
Price$15.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 1010 E

Needle Roller Bearing - 10 mm Bore, 14 mm OD, 10 mm Width
Mi Item #13197234
MFR #HK 1010 E

Mfr description
HK 1010 E NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.89/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    10 mm
  • Weight
    0.009 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The HK 1010 E Needle Roller Bearing features a 10 mm bore diameter, 14 mm outside diameter, 10 mm overall width, and a weight of 0.009 lbs, making it suitable for machinery applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    20000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1027 lbf
  • Radial Static Load Capacity
    1281 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)