Motion
HM 220149/110

SKF
HM 220149/110

3.9375 in Bore, 156.97 mm OD, 42 mm Width
Mi Item #13197238
MFR #HM 220149/110
Price$512.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 220149/110

3.9375 in Bore, 156.97 mm OD, 42 mm Width
Mi Item #13197238
MFR #HM 220149/110

Mfr description
HM 220149/110 TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$512.68/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Outside Diameter
    156.97 mm
  • Overall Width
    42 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)