Specifications
Dimensions
- Bore Diameter11.0236 in
- Outside Diameter13.7795 in
- Overall Width38 mm
- Weight19.048 lbs
Details
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesHM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)