Overview
Mfr description
HME 3048 STANDARD ACCESSORY
Specifications
- Outside Diameter
- Bore Diameter9.4488 in
- Overall Width34 mm
- Weight9.899 lbs
- SeriesHME
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data