Overview
Mfr description
HME 3052 BRG
Specifications
- Outside Diameter
- Bore Diameter10.2362 in
- Overall Width34 mm
- Weight11.288 lbs
- SeriesHME
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data