Motion
IR 100X115X40

SKF
IR 100X115X40

Inner Ring - 100 mm Bore, 115 mm OD, Bearing steel
MI ITEM #13197495
MFR #IR 100X115X40
List Price$406.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 100X115X40

Inner Ring - 100 mm Bore, 115 mm OD, Bearing steel
MI ITEM #13197495
MFR #IR 100X115X40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$406.35/each for your price

Overview

Mfr description
IR 100X115X40 NEEDLE BRG

Specifications

  • Bore Diameter
    100 mm
  • Outside Diameter
    115 mm
  • Material
    Bearing steel
  • Bore Type
    Straight
  • Series
    IR
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Internal Clearance
    CN
  • Weight
    1.757 lbs
  • Bearing Material
    Bearing steel
  • Overall Width
    40 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 100X115X40 is an inner ring with a 100 mm bore diameter, 115 mm outside diameter, and 40 mm overall width, weighing 1.757 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text