Motion
IR 120X130X30

SKF
IR 120X130X30

Inner Ring - 120 mm Bore, 130 mm OD, Bearing steel
Mi Item #13197496
MFR #IR 120X130X30
Price$555.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 120X130X30

Inner Ring - 120 mm Bore, 130 mm OD, Bearing steel
Mi Item #13197496
MFR #IR 120X130X30

Mfr description
IR 120X130X30 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.08/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Outside Diameter
    130 mm
  • Weight
    1.019 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The IR 120X130X30 is an inner ring with a 120 mm bore diameter, 130 mm outside diameter, and unspecified overall width, weighing 1.019 lbs.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)