Motion
IR 22X28X20.5

SKF
IR 22X28X20.5

Inner Ring - 22 mm Bore, 28 mm OD, Bearing steel
MI ITEM #13197501
MFR #IR 22X28X20.5
Your Price$23.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 22X28X20.5

Inner Ring - 22 mm Bore, 28 mm OD, Bearing steel
MI ITEM #13197501
MFR #IR 22X28X20.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.67/each(List $27.22)

Overview

Mfr description
IR 22X28X20.5 NEEDLE BRG

Specifications

  • Bore Diameter
    22 mm
  • Outside Diameter
    28 mm
  • Material
    Bearing steel
  • Bore Type
    Straight
  • Series
    IR
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Internal Clearance
    CN
  • Weight
    0.079 lbs
  • Bearing Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 22X28X20.5 is an inner ring with a 22 mm bore diameter, 28 mm outside diameter, and unspecified overall width, weighing 0.079 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought