Motion
K 12X17X13 TN

SKF
K 12X17X13 TN

Needle Roller Bearing - 12 mm Bore, 17 mm OD
MI ITEM #13197534
MFR #K 12X17X13 TN
Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 12X17X13 TN

Needle Roller Bearing - 12 mm Bore, 17 mm OD
MI ITEM #13197534
MFR #K 12X17X13 TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.71/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    17 mm
  • Weight
    0.009 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Non-Metallic
  • Finish Coating
    Uncoated
  • Long Description
    The K 12X17X13 TN Needle Roller Bearing features a 12 mm bore diameter, 17 mm outside diameter, and a weight of 0.009 lbs, making it ideal for specialized systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    30000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2053 lbf
  • Radial Static Load Capacity
    2338 lbf
  • Series
    K

Overview

Mfr description
K 12X17X13 TN NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought