Motion
K 12X18X12 TN

SKF
K 12X18X12 TN

Needle Roller Bearing - 12 mm Bore, 18 mm OD
MI ITEM #13197535
MFR #K 12X18X12 TN
List Price$25.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 12X18X12 TN

Needle Roller Bearing - 12 mm Bore, 18 mm OD
MI ITEM #13197535
MFR #K 12X18X12 TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.48/each for your price

Overview

Mfr description
K 12X18X12 TN NEEDLE BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    2140 lbf
  • Cage Material
    Non-Metallic
  • Radial Static Load Capacity
    2248 lbf
  • Material
    Bearing steel
  • Max Rpm
    30000 rpm
  • Series
    K
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.011 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 12X18X12 TN Needle Roller Bearing features a 12 mm bore diameter, 18 mm outside diameter, and a weight of 0.011 lbs, making it suitable for demanding machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought