Motion
K 17X21X13

SKF
K 17X21X13

Needle Roller Bearing - 17 mm Bore, 21 mm OD
Mi Item #13197537
MFR #K 17X21X13
Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 17X21X13

Needle Roller Bearing - 17 mm Bore, 21 mm OD
Mi Item #13197537
MFR #K 17X21X13

Mfr description
K 17X21X13 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.44/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    21 mm
  • Weight
    0.018 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The K 17X21X13 Needle Roller Bearing features a 17 mm bore diameter, 21 mm outside diameter, and a weight of 0.018 lbs, making it suitable for compact assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    26000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2271 lbf
  • Radial Static Load Capacity
    3282 lbf
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)