Motion
K 20X28X20

SKF
K 20X28X20

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 20 mm Width
MI ITEM #13197538
MFR #K 20X28X20
Price$36.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 20X28X20

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 20 mm Width
MI ITEM #13197538
MFR #K 20X28X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.08/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    20 mm
  • Weight
    0.062 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The K 20X28X20 Needle Roller Bearing features a 20 mm bore diameter, 28 mm outside diameter, 20 mm overall width, and a weight of 0.062 lbs, making it suitable for demanding systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    20000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5148 lbf
  • Radial Static Load Capacity
    6407 lbf
  • Series
    K

Overview

Mfr description
K 20X28X20 NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought