Motion
K 25X33X24

SKF
K 25X33X24

Needle Roller Bearing - 25 mm Bore, 33 mm OD
Mi Item #13197540
MFR #K 25X33X24
Price$49.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 25X33X24

Needle Roller Bearing - 25 mm Bore, 33 mm OD
Mi Item #13197540
MFR #K 25X33X24

Mfr description
K 25X33X24 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.34/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Weight
    0.086 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The K 25X33X24 Needle Roller Bearing features a 25 mm bore diameter, 33 mm outside diameter, and a weight of 0.086 lbs, making it ideal for heavy-duty use.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    17000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7171 lbf
  • Radial Static Load Capacity
    10678 lbf
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)