Motion
K 35X42X20

SKF
K 35X42X20

Needle Roller Bearing - 35 mm Bore, 42 mm OD, 20 mm Width
Mi Item #13197541
MFR #K 35X42X20
Price$95.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 35X42X20

Needle Roller Bearing - 35 mm Bore, 42 mm OD, 20 mm Width
Mi Item #13197541
MFR #K 35X42X20

Mfr description
K 35X42X20 SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.23/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    20 mm
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The K 35X42X20 Needle Roller Bearing features a 35 mm bore diameter, 42 mm outside diameter, 20 mm overall width, and a weight of 0.09 lbs, making it suitable for heavy-duty applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6564 lbf
  • Radial Static Load Capacity
    11240 lbf
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)