Motion
K 42X47X17

SKF
K 42X47X17

Needle Roller Bearing - 42 mm Bore, 47 mm OD, 17 mm Width
Mi Item #13197542
MFR #K 42X47X17
Price$32.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 42X47X17

Needle Roller Bearing - 42 mm Bore, 47 mm OD, 17 mm Width
Mi Item #13197542
MFR #K 42X47X17

Mfr description
K 42X47X17 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.15/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    17 mm
  • Weight
    0.064 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    11000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4699 lbf
  • Radial Static Load Capacity
    9667 lbf
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)