Motion
K 90X98X30

SKF
K 90X98X30

Needle Roller Bearing - 90 mm Bore, 98 mm OD, 30 mm Width
Mi Item #13197546
MFR #K 90X98X30
Price$341.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 90X98X30

Needle Roller Bearing - 90 mm Bore, 98 mm OD, 30 mm Width
Mi Item #13197546
MFR #K 90X98X30

Mfr description
K 90X98X30 SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.48/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    98 mm
  • Overall Width  
    30 mm
  • Weight
    0.38 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The K 90X98X30 Needle Roller Bearing features a 90 mm bore diameter, 98 mm outside diameter, 30 mm overall width, and a weight of 0.38 lbs, making it ideal for demanding industrial applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    5300 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    14478 lbf
  • Radial Static Load Capacity
    38892 lbf
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)