1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
KMFE 32
KMFE Series Bearing Lock Nut - 8.2677 in OD, 32 mm Width
MI ITEM #
13198633
MFR #
KMFE 32
Price
$1,277.90
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Locking Nuts
SKF KMFE 32
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
KMFE 32
KMFE Series Bearing Lock Nut - 8.2677 in OD, 32 mm Width
MI ITEM #
13198633
MFR #
KMFE 32
Mfr description
KMFE 32 STANDARD ACCESSORY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,277
.90
/each
Add to Cart
Specifications
Dimensions
Outside
Diameter
8.2677 in
Overall Width
32 mm
Weight
5.004 lbs
Details
Manufacturer Product Page
Click here
Product Type
Bearing Lock Nuts
Series
KMFE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items