1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
L 316691 B/VU001
Inner Ring, Cylindrical Roller Bearing, four row - Straight, 550 mm ID, 23.6189 in OD, 255 mm Width
MI ITEM #
13198649
MFR #
L 316691 B/VU001
List Price
$45,025.20
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF L 316691 B/VU001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
L 316691 B/VU001
Inner Ring, Cylindrical Roller Bearing, four row - Straight, 550 mm ID, 23.6189 in OD, 255 mm Width
MI ITEM #
13198649
MFR #
L 316691 B/VU001
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$45,025.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
L 316691 B/VU001 TAPERED RLR +420MM LSB
Specifications
Bore Type
Straight
Bore Diameter
550 mm
Outside Diameter
23.6189 in
Overall Width
255 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought