Specifications
Dimensions
- Bore Diameter1.0625 in
- Outside Diameter50.29 mm
- Overall Width14.73 mm
Details
- Product TypeTapered Roller Bearing Full Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)