Motion
LAOS 09194

SKF
LAOS 09194

LAOS 09194 MAINTENANCE PRODUCT
Mi Item #13198734
MFR #LAOS 09194
Price$250.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LAOS 09194

LAOS 09194 MAINTENANCE PRODUCT
Mi Item #13198734
MFR #LAOS 09194

Mfr description
LAOS 09194 MAINTENANCE PRODUCT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.51/each

Specifications

Dimensions

  • Height
    192 mm
  • Length
    320 mm
  • Spout Length
    7 mm
  • Weight
    0.86 lbs
  • Width
    147 mm

Details

  • Body Material
    Industrial Grade HDPE
  • Color
    Yellow
  • Material
    High Density Polyethylene (HDPE)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)