Specifications
Dimensions
- Height269 mm
- Weight0.97 lbs
Details
- Body MaterialIndustrial Grade HDPE
- Capacity3 L
- ColorWhite
- MaterialHigh Density Polyethylene (HDPE)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)