Motion
LGHQ 2/0.4

SKF
LGHQ 2/0.4

Polyurea Composition, 2 NLGI Grade, 420 ml Size, Cartridge Container, Blue Color, Water Resistant
MI ITEM #13198797
MFR #LGHQ 2/0.4
Price$39.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGHQ 2/0.4

Polyurea Composition, 2 NLGI Grade, 420 ml Size, Cartridge Container, Blue Color, Water Resistant
MI ITEM #13198797
MFR #LGHQ 2/0.4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.28/each

Specifications

Dimensions

  • Container Size
    420 ml
  • Net Weight
    0.88 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr

Details

  • Base Type
    Mineral
  • Color
    Blue
  • Composition
    Polyurea
  • Container Type
    Cartridge
  • Dropping Point
    500 °F
  • Form
    Grease
  • Grease Thickener
    Polyurea
  • Lubricant Type
    LGHQ 2
  • Max Operating Temperature
    320 °F
  • Min Operating Temperature
    -22 °F
  • Oil Type
    Mineral
  • Water Resistance
    Water Resistant
  • Water Washout
    0-1

Overview

Mfr description
LGHQ 2/0.4 MAINTENANCE PRODUCT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought