1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
LM 29748/710/VU990
1.5000 in Bore, 2.5625 in OD, 0.7188 in Width
MI ITEM #
13198804
MFR #
LM 29748/710/VU990
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF LM 29748/710/VU990
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
LM 29748/710/VU990
1.5000 in Bore, 2.5625 in OD, 0.7188 in Width
MI ITEM #
13198804
MFR #
LM 29748/710/VU990
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
LM 29748/710/VU990 TAPERED ROLLER BRG
Specifications
Bore Diameter
1.5000 in
Outside Diameter
2.5625 in
Overall Width
0.7188 in
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data