Motion
LM 48548 A/510

SKF
LM 48548 A/510

1.3750 in Bore, 2.5625 in OD, 0.7188 in Width
Mi Item #13198807
MFR #LM 48548 A/510
Price$58.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LM 48548 A/510

1.3750 in Bore, 2.5625 in OD, 0.7188 in Width
Mi Item #13198807
MFR #LM 48548 A/510

Mfr description
LM 48548 A/510 TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.40/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter
    2.5625 in
  • Overall Width
    0.7188 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)