Motion
LM 67048/VU990

SKF
LM 67048/VU990

Tapered Roller Bearing Cone - 1.2500 in Bore, 0.6600 in Cone Width
Mi Item #13198812
MFR #LM 67048/VU990
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LM 67048/VU990

Tapered Roller Bearing Cone - 1.2500 in Bore, 0.6600 in Cone Width
Mi Item #13198812
MFR #LM 67048/VU990

Mfr description
LM 67048/VU990 TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Cone Width  
    0.6600 in
  • Weight
    0.26 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    37200 N
  • Product Type
    Tapered Roller Bearing Cones
  • Static Load Capacity
    41500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)