1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
LOR 104
3.6875 in Bore, Aluminium Material, 112.85 mm OD, 1.0000 in Overall Width
MI ITEM #
13198817
MFR #
LOR 104
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF LOR 104
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
LOR 104
3.6875 in Bore, Aluminium Material, 112.85 mm OD, 1.0000 in Overall Width
MI ITEM #
13198817
MFR #
LOR 104
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
LOR 104 BRG
Specifications
Width
1.0000 in, 25.40 mm
Outside Diameter
112.85 mm
Overall Width
1.0000 in
Material
Aluminium
Bore Diameter
3.6875 in
Series
SAF/SAW
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought