Specifications
Dimensions
- Bore Diameter6.3125 in
- Compatible Bore Diameter6.3125 in
- Outside Diameter7.3250 in
- Overall Width1.0000 in
- Width1.0000 in, 25.40 mm
Details
- MaterialAluminium
- Product TypeBearing Seals
- SeriesSAF/SAW
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)