1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
LORP 140
5.9375 in Bore, Graphite Filled PTFE Material, 174.95 mm OD, 1.0000 in Overall Width
MI ITEM #
13198899
MFR #
LORP 140
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF LORP 140
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
LORP 140
5.9375 in Bore, Graphite Filled PTFE Material, 174.95 mm OD, 1.0000 in Overall Width
MI ITEM #
13198899
MFR #
LORP 140
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
5.9375 in
Outside Diameter
174.95 mm
Overall Width
1.0000 in
Width
1.0000 in, 25.40 mm
Details
Material
Graphite Filled PTFE
Product Type
Bearing Seals
Overview
Mfr description
LORP 140 BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought