Overview
Mfr description
LS 5578 NEEDLE BRG
Specifications
- Outside Diameter
- MaterialBearing steel
- Bearing MaterialBearing steel
- Manufacturer Product Page
- Weight0.194 lbs
- Finish CoatingUncoated
- Product TypeRoller Thrust Bearing Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data