1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
MB 10 A
Bearing Lock Washer - 50 mm ID, 74 mm Outside Dia., 61 mm Face Dia., MB Series
MI ITEM #
13198928
MFR #
MB 10 A
Price
$59.24
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Locking Washers
SKF MB 10 A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
MB 10 A
Bearing Lock Washer - 50 mm ID, 74 mm Outside Dia., 61 mm Face Dia., MB Series
MI ITEM #
13198928
MFR #
MB 10 A
Mfr description
MB 10 A STANDARD ACCESSORY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$59
.24
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
50 mm
Face
Diameter
61 mm
Key Width
6 mm
Outside Diameter Over Tangs
74 mm
Details
Manufacturer Product Page
Click here
Measurement Standard
Metric
Product Type
Bearing Lock Washers
Series
MB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items