Motion
MB 15 A

SKF
MB 15 A

Bearing Lock Washer - 75 mm ID, 104 mm Outside Dia., 90 mm Face Dia., MB Series
MI ITEM #13198931
MFR #MB 15 A
Price$134.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 15 A

Bearing Lock Washer - 75 mm ID, 104 mm Outside Dia., 90 mm Face Dia., MB Series
MI ITEM #13198931
MFR #MB 15 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.48/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Face Diameter  
    90 mm
  • Key Width
    8 mm
  • Outside Diameter Over Tangs
    104 mm

Details

  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB

Overview

Mfr description
MB 15 A STANDARD ACCESSORY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought