Motion
MB 20 A

SKF
MB 20 A

Bearing Lock Washer - 100 mm ID, 142 mm Outside Dia., 120 mm Face Dia., MB Series
Mi Item #13198933
MFR #MB 20 A
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 20 A

Bearing Lock Washer - 100 mm ID, 142 mm Outside Dia., 120 mm Face Dia., MB Series
Mi Item #13198933
MFR #MB 20 A

Mfr description
MB 20 A STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Face Diameter  
    120 mm
  • Key Width
    12 mm
  • Outside Diameter Over Tangs
    142 mm

Details

  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)