Specifications
Dimensions
- Bore Diameter1.967 in
- Outside Diameter2.6930 in
- Overall Width0.5100 in
- Weight0.33 lbs
Details
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)