Overview
Mfr description
N 500 STANDARD ACCESSORY
Specifications
- Outside Diameter
- Bore Diameter19.682 in
- Overall Width2.7030 in
- Weight81.571 lbs
- SeriesN
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data