Motion
NA 69/28

SKF
NA 69/28

Yoke Roller - 28 mm Bore, 30 mm Roller Width, Open, Bearing Steel Material
Mi Item #13199020
MFR #NA 69/28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 69/28

Yoke Roller - 28 mm Bore, 30 mm Roller Width, Open, Bearing Steel Material
Mi Item #13199020
MFR #NA 69/28

Mfr description
NA 69/28 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Roller Width  
    30 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Bearing Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)