Specifications
Dimensions
- Bore Diameter50 mm
- Outside Diameter72 mm
- Overall Width40 mm
Details
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- Long DescriptionThe NA 6910/S3VS001 Needle Roller Bearing features a 50 mm bore diameter, 72 mm outside diameter, and 40 mm overall width, making it suitable for industrial applications.
- Manufacturer Catalog
- Material52100 Bearing Steel
- Product TypeNeedle Roller Bearings
- SeriesNA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)