Motion
NA 6915/S3VS001

SKF
NA 6915/S3VS001

Needle Roller Bearing - 75 mm Bore, 105 mm OD, 54 mm Width
Mi Item #13199022
MFR #NA 6915/S3VS001
Price$1,185.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 6915/S3VS001

Needle Roller Bearing - 75 mm Bore, 105 mm OD, 54 mm Width
Mi Item #13199022
MFR #NA 6915/S3VS001

Mfr description
NA 6915/S3VS001 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,185.06/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    54 mm

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Long Description
    The NA 6915/S3VS001 Needle Roller Bearing features a 75 mm bore diameter, 105 mm outside diameter, and 54 mm overall width, making it ideal for industrial assemblies.
  • Manufacturer Catalog
  • Material
    52100 Bearing Steel
  • Product Type
    Needle Roller Bearings
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)