Motion
NK 110/30

SKF
NK 110/30

Needle Roller Bearing - 110 mm Bore, 130 mm OD, 30 mm Width
Mi Item #13199094
MFR #NK 110/30
Price$793.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 110/30

Needle Roller Bearing - 110 mm Bore, 130 mm OD, 30 mm Width
Mi Item #13199094
MFR #NK 110/30

Mfr description
NK 110/30 SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$793.86/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    30 mm
  • Weight
    1.39 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The NK 110/30 Needle Roller Bearing features a 110 mm bore diameter, 130 mm outside diameter, 30 mm overall width, and a weight of 1.39 lbs, ideal for machinery applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4500 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    25179 lbf
  • Radial Static Load Capacity
    49458 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)