Motion
NK 68/35

SKF
NK 68/35

Needle Roller Bearing - 68 mm Bore, 82 mm OD, 35 mm Width
MI ITEM #13199095
MFR #NK 68/35
Price$218.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 68/35

Needle Roller Bearing - 68 mm Bore, 82 mm OD, 35 mm Width
MI ITEM #13199095
MFR #NK 68/35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$218.16/each

Specifications

Dimensions

  • Bore Diameter  
    68 mm
  • Outside Diameter  
    82 mm
  • Overall Width  
    35 mm
  • Weight
    0.75 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The NK 68/35 Needle Roller Bearing features a 68 mm bore diameter, 82 mm outside diameter, 35 mm overall width, and a weight of 0.75 lbs, making it suitable for heavy-load applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    6700 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    13601 lbf
  • Radial Static Load Capacity
    32822 lbf

Overview

Mfr description
NK 68/35 NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought