Overview
Mfr description
NKI 45/35 TN SINGLE ROW BALL BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Bore TypeStraight
- Max Rpm9000 rpm
- SeriesNKI
- Manufacturer Catalog
- Product TypeNeedle Roller Bearings
- Long DescriptionThe NKI 45/35 TN Needle Roller Bearing features a 45 mm bore diameter, 62 mm outside diameter, and 35 mm overall width, making it ideal for demanding industrial use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data