Motion
NKIS 55

SKF
NKIS 55

Needle Roller Bearing - 55 mm Bore, 85 mm OD, 28 mm Width
Mi Item #13199097
MFR #NKIS 55
Price$403.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIS 55

Needle Roller Bearing - 55 mm Bore, 85 mm OD, 28 mm Width
Mi Item #13199097
MFR #NKIS 55

Mfr description
NKIS 55 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.29/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    28 mm
  • Weight
    1.23 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    14837 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKIS 55 Needle Roller Bearing features a 55 mm bore diameter, 85 mm outside diameter, 28 mm overall width, and a weight of 1.23 lbs, ideal for industrial machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    6700 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    14837 lbf
  • Radial Static Load Capacity
    25628 lbf
  • Series
    NKIS
  • Static Load Capacity
    25628 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)