Motion
NNU 4924 B/SPC3W33

SKF
NNU 4924 B/SPC3W33

Cylindrical Roller Bearing, double row, Super precision - Straight, 120 mm ID, 165 mm OD, 45 mm Width
MI ITEM #13199117
MFR #NNU 4924 B/SPC3W33
Price$3,565.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNU 4924 B/SPC3W33

Cylindrical Roller Bearing, double row, Super precision - Straight, 120 mm ID, 165 mm OD, 45 mm Width
MI ITEM #13199117
MFR #NNU 4924 B/SPC3W33

Mfr description
NNU 4924 B/SPC3W33 OTHER PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,565.96/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    45 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)