Motion
NU 207 ECML/P63L

SKF
NU 207 ECML/P63L

Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 17 mm Width
MI ITEM #13199186
MFR #NU 207 ECML/P63L
Price$544.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 207 ECML/P63L

Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 17 mm Width
MI ITEM #13199186
MFR #NU 207 ECML/P63L

Mfr description
NU 207 ECML/P63L CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.29/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)