1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
OH 30/530 H
Adapter Sleeve - 500 mm Bore Dia., Tr530x6 Thread Size
MI ITEM #
13199322
MFR #
OH 30/530 H
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF OH 30/530 H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
OH 30/530 H
Adapter Sleeve - 500 mm Bore Dia., Tr530x6 Thread Size
MI ITEM #
13199322
MFR #
OH 30/530 H
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
OH 30/530 H STANDARD ACCESSORY
Specifications
Product Type
Adapter Sleeves
Bore Diameter
500 mm
Thread Size
Tr530x6
Taper
1:12
Series
OH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought